The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
VS4D8203B-M0000
MFG Item Number
VS4D8203B-M0000
Series
VSD II Micro Drive
Product Description
Vsm Ii 1.5Hp 230V-3Ph; Vsm Series
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
1.5 hp
Amps (Variable Torque Rating)
4.8 A
Input Range Voltage (AC)
195.5-253 VAC
Braking Type
DC Injection
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
7.68 "
Width
3.54 "
Depth
4.14 "
Max Frequency
320 Hz
Frame Size
2
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS4D8204D-MEM00
MFG Item Number
VS4D8204D-MEM00
Series
VSD II Micro Drive
Product Description
Vsm Ii 1.5Hp 230V-1Ph;Emc; Vsm Ii;
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
1
HP (Variable Torque Rating)
1.5 hp
Amps (Variable Torque Rating)
4.8 A
Input Range Voltage (AC)
195.5-253 VAC
Braking Type
DC Injection
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
7.68 "
Width
3.54 "
Depth
4.14 "
Max Frequency
320 Hz
Frame Size
2
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS038203B-M0000
MFG Item Number
VS038203B-M0000
Series
VSD II Micro Drive
Product Description
Vsm Ii 15Hp 230V-3Ph; Vsm Series
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
15 hp
Amps (Variable Torque Rating)
38 A
Input Range Voltage (AC)
195.5-253 VAC
Braking Type
DC Injection
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
14.57 "
Width
6.5 "
Depth
8.07 "
Max Frequency
320 Hz
Frame Size
5
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS6D1503B-M0000
MFG Item Number
VS6D1503B-M0000
Series
VSD II Micro Drive
Product Description
Vsm Ii 5Hp 575V-3Ph; Vsm Series Ii;
Specifications
Specifications
Nominal Input Voltage (AC)
575 VAC
Input Phase
3
HP (Variable Torque Rating)
5 hp
Amps (Variable Torque Rating)
6.1 A
Input Range Voltage (AC)
488.75-632.5 VAC
Braking Type
DC Injection
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
9.96 "
Width
3.94 "
Depth
4.41 "
Max Frequency
320 Hz
Frame Size
3
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS038203D-MEM00
MFG Item Number
VS038203D-MEM00
Series
VSD II Micro Drive
Product Description
Vsm Ii 15Hp 230V-3Ph;Emc; Vsm Ii;
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
15 hp
Amps (Variable Torque Rating)
38 A
Input Range Voltage (AC)
195.5-253 VAC
Braking Type
DC Injection
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
14.57 "
Width
6.5 "
Depth
8.07 "
Max Frequency
320 Hz
Frame Size
5
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS1D3403D-M0000
MFG Item Number
VS1D3403D-M0000
Series
VSD II Micro Drive
Product Description
Vsm Ii 1/2Hp 480V-3Ph; Vsm Ii;
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
0.5 hp
Amps (Variable Torque Rating)
1.3 A
Input Range Voltage (AC)
408-528 VAC
Braking Type
DC Injection
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
6.3 "
Width
2.6 "
Depth
4.02 "
Max Frequency
320 Hz
Frame Size
1
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS014403B-MEM00
MFG Item Number
VS014403B-MEM00
Series
VSD II Micro Drive
Product Description
Vsm Ii 10Hp 480V-3Ph;Emc; Vsm
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
10 hp
Amps (Variable Torque Rating)
14 A
Input Range Voltage (AC)
408-528 VAC
Braking Type
DC Injection
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
9.96 "
Width
3.94 "
Depth
4.41 "
Max Frequency
320 Hz
Frame Size
3
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS3D7004B-M0000
MFG Item Number
VS3D7004B-M0000
Series
VSD II Micro Drive
Product Description
Vsm Ii 1Hp 120V-1Ph; Vsm Series Ii;
Specifications
Specifications
Nominal Input Voltage (AC)
120 VAC
Input Phase
1
HP (Variable Torque Rating)
1 hp
Amps (Variable Torque Rating)
3.7 A
Input Range Voltage (AC)
102-132 VAC
Braking Type
DC Injection
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
7.68 "
Width
3.54 "
Depth
4.14 "
Max Frequency
320 Hz
Frame Size
2
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS031203D-MEM00
MFG Item Number
VS031203D-MEM00
Series
VSD II Micro Drive
Product Description
Vsm Ii 10Hp 230V-3Ph;Emc; Vsm Ii;
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
10 hp
Amps (Variable Torque Rating)
31 A
Input Range Voltage (AC)
195.5-253 VAC
Braking Type
DC Injection
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
14.57 "
Width
6.5 "
Depth
8.07 "
Max Frequency
320 Hz
Frame Size
5
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS038403B-M0000
MFG Item Number
VS038403B-M0000
Series
VSD II Micro Drive
Product Description
Vsm Ii 25Hp 480V-3Ph; Vsm Series
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
25 hp
Amps (Variable Torque Rating)
38 A
Input Range Voltage (AC)
408-528 VAC
Braking Type
DC Injection
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
14.57 "
Width
6.5 "
Depth
8.07 "
Max Frequency
320 Hz
Frame Size
5
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Drives
Manufacturer
Johnson Controls
Product Series
VSD II Micro Drive
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved